Shop All Bar Clamps
Palmgren
16" HD L-Clamp, 0-16", Copper Spindle, Copper Handle and 6-7/8 Throat Depth
Mfr # 9629434
Zoro # G4860549
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Copper
- Throat Depth (In.) 6-7/8
- Type Heavy Duty
- Max. Jaw Opening (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629434
- Zoro # G4860549
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 6-7/8 |
Details
Handle Material | Copper |
Type | Heavy Duty |
Max. Jaw Opening (In.) | 16" |
Item | HD L-Clamp,0-16",Copper Spindle |
Description
HD L-Clamp,0-16 In.,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 47 mm Combination Wrench (WCB24047)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964720)
- KLEIN TOOLS Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads (51427)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/8 (C20763)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- Palmgren Bar Clamps