Shop All Circular Saw Blades
Palmgren
14", 280-Teeth Circular Saw Blade
Mfr # 5TPA1
Zoro # G8536744
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Plate Thickness 0.098 in
- Tooth Grind ATB
- Primary Saw Application Specialty
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 5TPA1
- Zoro # G8536744
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 2 in Solid, 4-5/16 in Tube |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 14 in |
Cutting Depth in Tubing | 4 5/16 in |
Blade Dia. - Metric | 350 mm |
Cut Width | 0.118 in |
Cutting Depth in Solid Stock | 2 in |
Description
Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Max. Blade Speed 400 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 280, Cutting Depth in Tubing 4 5/16 in, Cutting Depth in Solid Stock 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509908)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- FREUD Solid Surface Blade, 10 (LU95M010)
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- MILWAUKEE TOOL 12 in. Segmented Ductile Iron Cutting Blade (49-93-7335)
- Palmgren Power Saw Blades