Shop All Circular Saw Blades
Palmgren
14", 220-Teeth Circular Saw Blade
Mfr # 5TPA2
Zoro # G8536753
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Max. RPM 500 RPM
- Kerf 0.098"
- Hook Angle 18 Degrees
- Diamond Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 5TPA2
- Zoro # G8536753
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2 in Solid, 4-5/16 in Tube |
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Cutting Depth in Tubing | 4 5/16 in |
Blade Dia. - Metric | 350 mm |
Cutting Depth in Solid Stock | 2 in |
Blade Dia. - English | 14 in |
Cut Width | 0.118 in |
Description
Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Max. Blade Speed 400 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 220, Cutting Depth in Tubing 4 5/16 in, Cutting Depth in Solid Stock 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- REGAL CUTTING TOOLS M32 x 2 Hand Tap D7 6 Flt Plug (025707AS)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 4-Teeth, Tungsten Carbide Cutting Edge (48-40-0670)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB54003)
- Palmgren Power Saw Blades