Shop All Circular Saw Blades
Palmgren
14", 120-Teeth Circular Saw Blade
Mfr # 5TPA3
Zoro # G8536762
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Dia. 14 in
- For Use With Saw Type Cold Saws
- Blade Type Metal Cutting
- Tip Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 5TPA3
- Zoro # G8536762
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 in |
Cutting Depth | 2 in Solid, 4-5/16 in Tube |
Arbor Size | 1 1/4 in |
Cutting Depth in Tubing | 4 5/16 in |
Cutting Depth in Solid Stock | 2 in |
Blade Dia. - English | 14 in |
Blade Dia. - Metric | 350 mm |
Cut Width | 0.118 in |
Description
Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Max. Blade Speed 400 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 120, Cutting Depth in Tubing 4 5/16 in, Cutting Depth in Solid Stock 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- MILWAUKEE TOOL 7 1/4 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4235)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- CENTURY DRILL & TOOL 10", 24-Teeth Carbide Fast Combo Blade, TCT (09930)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- Palmgren Circular Saw Blades