Shop All Bar Clamps
Palmgren
12" L-Clamp, Copper Handle and 4-3/4" Throat Depth
Mfr # 9629412
Zoro # G4860591
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper
- Throat Depth (In.) 4-3/4"
- Max. Jaw Opening (In.) 12"
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9629412
- Zoro # G4860591
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4" |
Details
Handle Material | Copper |
Item | L-Clamp |
Max. Jaw Opening (In.) | 12" |
Type | Heavy Duty |
Description
HD L-Clamp,0-12 In.,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- WESTWARD 1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points (53YV49)
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule (30-454)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- SURTEK F-shaped bar clamp 8" (107116)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- Palmgren Bar Clamps