Shop All Bar Clamps
Palmgren
12" L-Clamp, 0-12", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth
Mfr # 9629312
Zoro # G4860670
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Black Oxide
- Throat Depth (In.) 3-15/16
- Max. Jaw Opening (In.) 12"
- Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629312
- Zoro # G4860670
- UPC # 726896293127
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-15/16 |
Details
Handle Material | Black Oxide |
Max. Jaw Opening (In.) | 12" |
Item | L-Clamp,0-12",Black Oxide Spindle |
Type | Standard Duty |
Description
L-Clamp,0-12 In.,Black Oxide Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short (15925)
- MILWAUKEE TOOL 18 Gauge Shear (6852-20)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- BESSEY 18 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.518+2K)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL18)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- Palmgren Clamps