Shop All Circular Saw Blades
Palmgren
10", 78-Teeth Circular Saw Blade
Mfr # 5TPA0
Zoro # G5832565
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Hook Angle 18 Degrees
- Blade Type Metal Cutting
- Blade Dia. 10 in
- Application For Cutting Solid Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 5TPA0
- Zoro # G5832565
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 1-7/8 in Solid, 2-15/16 in Tube |
Arbor Size | 1 1/4 in |
Cut Width | 0.118 in |
Blade Dia. - Metric | 250 mm |
Blade Dia. - English | 10 in |
Cutting Depth in Solid Stock | 1 7/8 in |
Cutting Depth in Tubing | 2 15/16 in |
Description
Cold Saw Blade, Blade Dia. - Metric 250 mm, Blade Dia. - English 10 in, Max. Blade Speed 575 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 78, Cutting Depth in Tubing 2 15/16 in, Cutting Depth in Solid Stock 1 7/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 34 90T 12 PT Flex Combi Ratchet Wrench (KDT86749)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 22 In. L (40104)
- MIDWEST RAKE Jiffy Mixer Blade, 1-2 gal. (47432)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- PALMGREN 9", 180-Teeth Circular Saw Blade (5TNZ6)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2B0704)
- Palmgren Power Saw Blades