Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 2-3/4 In, PK6
Mfr # Chekseals 981
Zoro # G4037835
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 3/4 in
- Seat Thickness 0.5 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4037835
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 3/4 in |
For Shaft Diameter | 2 7/8 in |
Details
Seat Thickness | 0.5 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Min. Temp. (F) | -20 Degrees F |
Material Content Code | NBR |
Seal Bore (In.) | 3 23/64 in |
Item | Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Seal Type | Axial Lip |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Gasket Material | Nitrile |
Minimum Temperature | -20 Degrees F |
Shaft Seal Type | Axial Lip Seal |
Maximum Temperature | 225 Degrees F |
Description
Shaft Seal, For Shaft Diameter 2 7/8 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Dual Level Alarm, 120VAC, 5A, 3.8W.82dB (1052374)
- STENNER 2 Tygothane Pump Tube Ferrules 1/4In, PK5 (MCTYG02)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR701V)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3 In, PK6 (Chekseals 981)
- US SEAL Pump Seal Shaft 0.625 (PS-359)
- Palmetto Packing Pump Shaft Seals