Shop All Pump Shaft Seals
Palmetto Packing
Shaft Seal, Axial Lip, 1/2 In, PK6
Mfr # Chekseals 981
Zoro # G4008155
product price: $17.15
/pk 6, $2.86/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 in
- Seat Thickness 0.25 in
- Seal Material Nitrile
- Standard Industry Seal Number 981
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # Chekseals 981
- Zoro # G4008155
- Country of Origin Taiwan, Province of China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 in |
For Shaft Diameter | 1/2 in |
Details
Seat Thickness | 0.25 in |
Seal Material | Nitrile |
Standard Industry Seal Number | 981 |
Item | Shaft Seal |
Min. Temp. (F) | -20 Degrees F |
Material Content Code | NBR |
Max. Temp. (F) | 225 Degrees F |
Seal Bore (In.) | 1 in |
Seal Type | Axial Lip |
Compatible with Media Type | Water, Water-Glycol, Water-Soluble Oil |
Gasket Material | Nitrile |
Standards | ANAB Accredited, ISO 9001:2000, UL Listed |
Maximum Temperature | 225 Degrees F |
Minimum Temperature | -20 Degrees F |
Shaft Seal Type | Axial Lip Seal |
Description
Shaft Seal, For Shaft Diameter 1/2 in, Gasket Material Nitrile, Compatible with Media Type Water, Water-Glycol, Water-Soluble Oil, Shaft Seal Type Axial Lip Seal, Standards ANAB Accredited, ISO 9001:2000, UL Listed, Maximum Temperature 225 Degrees F, Minimum Temperature -20 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- ARMSTRONG MECH SEAL KIT w/8 in. GASKET (8975000-98202K)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 3 22/25" OD (816305-328K)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/8 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1-1/2 In, PK6 (Chekseals 981)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- US SEAL Pump Seal Shaft 1.125 (PS-356)
- Palmetto Packing Pump Shaft Seals