Shop All Pump Parts
Palmetto Packing
Packing Tamping Tool, 1/4 In
Mfr # Pal-Tamper 1151
Zoro # G4206937
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small
- Size 1/4 in
- Overall Length 7.5 in
- For Use With Pumps and Valves
- Packing Spaces 3/8 in, 5/16 in and 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # Pal-Tamper 1151
- Zoro # G4206937
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1/4 in |
Overall Length | 7.5 in |
Details
Item | Packing Tamping Tool |
Type | Small |
For Use With | Pumps and Valves |
Packing Spaces | 3/8 in, 5/16 in and 7/16 in |
Product Type | Packing Tamper |
Compatible Packing Space - Minimum | 5/16 in |
Compatible Packing Space - Maximum | 7/16 in |
Description
Packing Tamping Tool, Overall Length 7.5 in, Compatible Packing Space - Minimum 5/16 in, Compatible Packing Space - Maximum 7/16 in, Product Type Packing Tamper, Tool Tip Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- ARO Ring, Snap (37285)
- FLOJET Pump, Carpet Cleaner (02100953G)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- PALMETTO PACKING Packing Cutter, Guillotine (1120)
- PALMETTO PACKING Packing Extractor Set C (1133)
- DAYTON Pump Repair Kit (5UXN1)
- Palmetto Packing Pump Parts