Shop All Pump Parts
Palmetto Packing
Packing Tamping Tool, 1/2 In
Mfr # Pal-Tamper 1153
Zoro # G3939993
original price:
$170.99
9% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large
- Size 1/2 in
- Overall Length 16 in
- For Use With Pumps and Valves
- Packing Spaces 5/8 in and 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # Pal-Tamper 1153
- Zoro # G3939993
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1/2 in |
Overall Length | 16 in |
Details
Item | Packing Tamping Tool |
Type | Large |
For Use With | Pumps and Valves |
Packing Spaces | 5/8 in and 3/4 in |
Compatible Packing Space - Minimum | 3/4 in |
Product Type | Packing Tamper |
Compatible Packing Space - Maximum | 5/8 in |
Description
Packing Tamping Tool, Overall Length 16 in, Compatible Packing Space - Minimum 3/4 in, Compatible Packing Space - Maximum 5/8 in, Product Type Packing Tamper, Tool Tip Type Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH NC Condensation Overflow Safety Switch (SOS-1)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1616)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1-SSV)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- STENNER Check Valve Body Only 1/4In (CVF1/4)
- Palmetto Packing Pump Parts