Shop All Compression Packing
Palmetto Packing
Packing Seal, Carbon, 7/16 Sq. In., 10 ft
Mfr # 1578
Zoro # G4166915
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 10 ft
- Material Carbon Packing with PTFE (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1578
- Zoro # G4166915
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Maple (HBW08X08X375AMA)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing