Shop All Compression Packing
Palmetto Packing
Packing Seal, Carbon, 5/16 Sq. In., 5 ft
Mfr # 1578
Zoro # G4020405
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 5 ft
- Material Carbon Packing with PTFE (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1578
- Zoro # G4020405
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Aluminum Handle 36 Inch, 2PK (C02H075749-AL)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D CS)
- ONWARD 3 in 76 mm HeavyDuty Handrail Bracket, White (2281WV)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367S)
- Palmetto Packing Compression Packing