Shop All Compression Packing
Palmetto Packing
Packing Seal, Carbon, 5/16 Sq. In., 25 ft
Mfr # 1578
Zoro # G4016801
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 25 ft
- Material Carbon Packing with PTFE (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1578
- Zoro # G4016801
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 5/16 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E823, Pull Force:6.6lb, PK10 (E823)
- PRIME-LINE 34x716x94 BRZ Frame (PL 14041)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5080)
- Palmetto Packing Compression Packing