Shop All Compression Packing
Palmetto Packing
Packing Seal, Carbon, 1/2 Sq. In., 5 ft
Mfr # 1578
Zoro # G4203936
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 5 ft
- Material Carbon Packing with PTFE (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1578
- Zoro # G4203936
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 650 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, 1-7/8" x 45" x 2", 14 ft. (BN41782-14)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- Palmetto Packing Compression Packing