Shop All Compression Packing
Palmetto Packing
Packing Seal, 9/16 sq. in., 5 ft.
Mfr # 1389
Zoro # G8854614
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 9/16 in
- Length 5 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G8854614
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 9/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- EKENA MILLWORK Medium Hampton Decorative Fretwork Wood Wall Panels, Walnut, 15 3/8"W x 17 3/4"H x 3/8"T (WALW16X16X0375HMPWA)
- BEST 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB199NRP 4 5X4 5 32D STS)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1347AF)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 50 ft. L (ZUSA-CP-309)
- Palmetto Packing Compression Packing