Shop All Compression Packing
Palmetto Packing
Packing Seal, 9/16 sq. in., 5 ft.
Mfr # 1382
Zoro # G8854736
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 9/16 in
- Length 5 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G8854736
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 9/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Brass (DB2410PB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Flat Black (LV100 FBL GRIP-KN FBL)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing