Shop All Compression Packing
Palmetto Packing
Packing Seal, 9/16 sq. in., 25 ft.
Mfr # 1359
Zoro # G8855262
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 9/16 in
- Length 25 ft
- Material Expanded PTFE with Graphite and Aramid Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1359
- Zoro # G8855262
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 9/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 700 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, PTFE, Shaft Speed - Maximum 2,700 fpm, pH - Minimum 3 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-17)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull (625-224SN)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 9 x 9 (FG99)
- DELTANA Single Side Contemporary Pull Black 18" (SSP1810U19)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- Palmetto Packing Compression Packing