Shop All Compression Packing
Palmetto Packing
Packing Seal, 9/16 sq. in., 10 ft.
Mfr # 1367FS
Zoro # G8854806
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 9/16 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G8854806
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 9/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 9/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- DELANEY HARDWARE 3 IN. H.D. RIGID DOOR STOP BLACK (402195)
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- Palmetto Packing Compression Packing