Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1392S
Zoro # G0455034
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G0455034
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- ALARM CONTROLS Electromagnetic Lock Activation, Silver (NTB-1A)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- KABA ILCO Key Blank, Brass, Type NA12, 5 Pin, PK10 (1069LB-NA12)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- Palmetto Packing Compression Packing