Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1389
Zoro # G0835055
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G0835055
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- SPD Welded Blade End Gas Spring (GSWB410645)
- EBERHARD MANUFACTURING CO Door Hold Back 1000/Box (EMC 3-555-4U)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1389)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/16" W x 3/16" H x 5 ft. L (ZUSA-CP-300)
- Palmetto Packing Compression Packing