Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1382
Zoro # G2503417
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G2503417
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 7/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel, Frame Mount, Closet Door Roller Set (1 Set) (N 6849)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3012-OBH)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Transitional Cabinet Knob and Backplate (BP228640195)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- Palmetto Packing Compression Packing