Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1367FS
Zoro # G2301677
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G2301677
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Closer Invisible Hinge, 1-3/4″ Door Thickness, 20 Min UL Rated, US26D (218ICUS26D)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- Palmetto Packing Compression Packing