Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1347AF
Zoro # G3417093
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material Acrylic/PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1347AF
- Zoro # G3417093
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 7/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 450 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Acrylic, PTFE, Shaft Speed - Maximum 2,300 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 100 psi, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x40", Satin Nickel-Aluminu (A09-P0640-670)
- GENESIS Gs08-0775Md10-153 Gas Spring (GSS 6366UB)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.22 in (RS1029-50)
- AMERIMAX HOME PRODUCTS 5 in. W X 9 in. L White Vinyl K Gutter Outlet (T0509)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- Palmetto Packing Compression Packing