Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 25 Ft
Mfr # 1555
Zoro # G3048026
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G3048026
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-GT118 7"x22)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- LUCKY LINE Key Tag, Assorted (Clear, Blue, Green, Orange, Purple, Red, and Yellow), 10 PK (605100)
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- Palmetto Packing Compression Packing