Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 25 Ft
Mfr # 1367FS
Zoro # G2556766
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 25 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G2556766
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 148 MIA 605 234 ASA SCC)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x120)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- DOORWAVE Hands Free Foot Pull, 4-1/4" L, 6-3/8"W (FF-0011DWSS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1389)
- Palmetto Packing Compression Packing