Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 25 Ft
Mfr # 1350
Zoro # G2687623
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 25 ft
- Material Para-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1350
- Zoro # G2687623
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 7/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 3,000 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Bolt Snap 3-1/2X9/32" (T7605501)
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SDU)
- ALARM CONTROLS Push Button, 5 in. H, w/Green Luminaire (TS-2-2)
- PEMKO Door Frame Weatherstrip, Hollow Bulb, 8ftL (GG2815CM96)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. (1389)
- Palmetto Packing Compression Packing