Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 10 Ft
Mfr # 5000
Zoro # G2431834
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 10 ft
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000
- Zoro # G2431834
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 7/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:SC4 / 1145A 6-Pin Schlage Keys (JMA-SLG-4E-BR)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- FROM PLAIN TO BEAUTIFUL IN HOURS Elizabethan Shield Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Ceiling Tile, 10PK (DCT04ac-24x24-10)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1392S)
- Palmetto Packing Compression Packing