Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 10 Ft
Mfr # 1555
Zoro # G0957354
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 10 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G0957354
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 7/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050SDG01)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- PALMETTO PACKING Injectible Packing, PTFE, PK10 (PAC-KING #500)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing