Shop All Compression Packing
Palmetto Packing
Packing Seal, 7/16 Sq In., 10 Ft
Mfr # 1392S
Zoro # G1812851
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 10 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G1812851
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 7/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- Palmetto Packing Compression Packing