Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft
Mfr # 5000W
Zoro # G3215877
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G3215877
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 5/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85350.102.LENT)
- DETEX V50 SVR W/EB CD 628 96 36X84 V50 SVR DEV W/BAT POW EX ALARM CYLINDER DOGGING W/96 SURF STK 36 (DTX-V50-EB-CD-628-96-36X84)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000W)
- GARLOCK 1200-Pbi 3/8in 2Lbs Braided Compression Packing (41220-1224)
- Palmetto Packing Compression Packing