Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft
Mfr # 1382
Zoro # G0641471
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 5 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G0641471
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 34"W x 34"H (GVPRO34X3402SF)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- EKENA MILLWORK 2 3/4"H x 3 1/8"P x 4 1/4"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X03X04EG)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367C)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- USA INDUSTRIALS PTFE Compression Packing - 1/2" Wide x 1/2" High x 50 ft. Long (ZUSA-CP-73)
- Palmetto Packing Compression Packing