Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 5 Ft
Mfr # 1347AF
Zoro # G0725636
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 5 ft
- Material Acrylic/PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1347AF
- Zoro # G0725636
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 450 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Acrylic, PTFE, Shaft Speed - Maximum 2,300 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 100 psi, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MARLBORO 1-1/2" W x 36" H Mill Stainless Steel Continuous Hinge (4PNF1)
- WADDELL Outside Crwn Cnr Blck 4-1/2In (OCTB31)
- HOMAX 3.5" Wall Guard Door Knob Bumper Plate (5103)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1030AF)
- Palmetto Packing Compression Packing