Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 25 Ft
Mfr # 5000W
Zoro # G0821292
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 25 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G0821292
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- IVES COMMERCIAL Aluminum Ceiling Hook Satin Nickel Finish (580A15)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367S)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- Palmetto Packing Compression Packing