Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 25 Ft
Mfr # 1030AF
Zoro # G1434982
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 25 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1030AF
- Zoro # G1434982
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 5/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H 689)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- Palmetto Packing Compression Packing