Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq. In., 10 ft
Mfr # 1575
Zoro # G4082662
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 10 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G4082662
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 5/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Lava 7 5/16 in. x 48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks (39sq.ft per case), 16PK (GC-310)
- PRIMELINE TOOLS Mirror Door Roller, Unique Housing, 1-1/2 in. Nylon Grooved Roller (Single Pack) (N 6576)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wall Panels in Architectural PVC, 26 7/8"W x 15 3/8"H x 3/8"T (WALP16X16BRD)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367S)
- Palmetto Packing Compression Packing