Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 10 Ft
Mfr # 1555
Zoro # G2289901
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 10 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G2289901
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 5/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull 86166US19 (86166US19)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Brass Finish (582B3)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1367H)
- Palmetto Packing Compression Packing