Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/8 Sq In., 10 Ft
Mfr # 1367H
Zoro # G1154334
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/8 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367H
- Zoro # G1154334
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 5/8 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 sq in, Pressure for Valves - Maximum 2,000 psi, Ambient Temperature - Minimum -400 Degrees F, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- X1 TOOLS R-250 Square O-Ring ID: 5, CS 1/8, OD 5 1/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R250x4)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1389)
- Palmetto Packing Compression Packing