Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 5 Ft
Mfr # PE1000
Zoro # G2049993
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 5 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G2049993
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 5/16 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHO O-RING & SEAL 354 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-1/8in, OD: 5-1/2in, CS: 3/16in, 50PK (354-NBR70M50)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- BALDWIN ESTATE Passage Door Knobs Bright Chrome (5080.260.PASS)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- Palmetto Packing Compression Packing