Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 5 Ft
Mfr # 5000W
Zoro # G1526147
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G1526147
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 10 ft (1578)
- Palmetto Packing Compression Packing