Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 5 Ft
Mfr # 1392S
Zoro # G0744843
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 5 ft
- Material Novoloid/Aramid with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1392S
- Zoro # G0744843
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 400 Degrees F, Pressure for Pumps - Maximum 400 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- SCHLAGE COMMERCIAL Bright Chrome Strikes 10013625 (10013625)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 11mm ID, PK25 (ZUSAV2.5X11)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1371)
- Palmetto Packing Compression Packing