Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 25 Ft
Mfr # 1350
Zoro # G0503045
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 25 ft
- Material Para-Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1350
- Zoro # G0503045
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, PTFE, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 3 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- Palmetto Packing Compression Packing