Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 10 Ft
Mfr # 1382
Zoro # G2817306
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 10 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G2817306
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 5/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Push Plate (BC41003)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168 4 5X4 DOOR HINGE US26D STL)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 10B - Oil Rubbed Bronze (KMC01-DUM10B)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- Palmetto Packing Compression Packing