Shop All Compression Packing
Palmetto Packing
Packing Seal, 5/16 Sq In., 10 Ft
Mfr # 1347AF
Zoro # G2509473
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 5/16 in
- Length 10 ft
- Material Acrylic/PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1347AF
- Zoro # G2509473
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Packing Seal Size | 5/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 450 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, External Coating Petrolatum, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Acrylic, PTFE, Shaft Speed - Maximum 2,300 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 sq in, Pressure for Valves - Maximum 100 psi, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- MASTER LOCK Combination Padlock, ProSeries, 5/16", Stainless Steel (MLK1174D)
- STRYBUC Screen Door Corner 1-1/8in (16-301Y)
- THK Rail Plugs, THK Series (C8)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- Palmetto Packing Compression Packing