Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 5 Ft
Mfr # PE1000
Zoro # G1472642
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 5 ft
- Material Graphited Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PE1000
- Zoro # G1472642
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 800 psi, pH - Maximum 13 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 12" Quilt Oversized Pull, Satin Brass Antique (20120)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- DON-JO Mortise Conversion Plate - Steel (DNJ-CV-86-C)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1359)
- Palmetto Packing Compression Packing