Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 5 Ft
Mfr # 5000W
Zoro # G0585882
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 5 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G0585882
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W (48JR07)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M01)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- TELL Lockset Lever Pass 26D (CL100013)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1347AF)
- Palmetto Packing Compression Packing