Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 5 Ft
Mfr # 1382
Zoro # G0914785
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 5 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G0914785
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- ILCO Ilco: Key Blanks, 1069G-RO7 NATIONAL (TAY 174K (ILCO-1069G-RO7)
- ADVANTUS Wood Coat Trees, 8 Pegs, 68" H, Black (AVT40807)
- NEXTLOCK BY DIGILOCK NextLock 5G Manager Key/Power Jumper Combo (KEY-NL-MGR-00-01)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- Palmetto Packing Compression Packing