Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 25 Ft
Mfr # 5080
Zoro # G0991977
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 25 ft
- Material Flexible Graphite Packing with Carbon Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 5080
- Zoro # G0991977
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 1,200 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Petrolatum, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 3,000 psi, Includes Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGC6)
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 5 ft (1575)
- Palmetto Packing Compression Packing