Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq. In., 25 ft
Mfr # 1575
Zoro # G4117154
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 25 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G4117154
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Dead Lock Handlesets Satin Black (8560.190)
- MSI Miraggio Gray 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0652)
- BEST 1-5/8" W x Satin Chrome Door and Butt Hinge (F179 4 5X4 26D STL)
- DELTANA Round Universal Floor Bumper 1-1/2" Oil Rubbed Bronze (UFB4505U10B)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1030AF)
- Palmetto Packing Compression Packing