Shop All Compression Packing
Palmetto Packing
Packing Seal, 3/8 Sq In., 25 Ft
Mfr # 1555
Zoro # G3280934
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/8 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G3280934
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 3/8 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80BD RHO 626)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1347AF)
- Palmetto Packing Compression Packing